Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MAPA

Neoprene Chemical Resistant Gloves, Knit Lining, Blue, Size 10

  • Item # 2MYX1
  • Mfr. Model # NK-22
  • Catalog Page # N/A
  • Catalog Group # D0542
  • UNSPSC # 46181504
Neoprene Chemical Resistant Gloves, Knit Lining, Blue, Size 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The MAPA StanZoil® NK-22 glove protects against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. Resists degradation. Liquid-tight style with separate shell and liner protection. Embossed Z-pattern grip channels fluids off surface to ensure secure grip. Cotton liner resists punctures, cuts, snags, and abrasion. Meets FDA regulations for food contact.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Neoprene
  • Glove Length Range 12-18"
  • Glove Length 14"
  • Cuff Pinked
  • Lining Knit
  • Glove Size 10
  • Color Blue
  • Supported / Unsupported Supported
  • Standards Compliance with 21 CFR, 170-199
  • Application Assembly, Chemical Processing, Construction, Maintenance, Metal Fabrication, Petrochemical Processing
  • Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.