Skip Content

 
MAPA

Natural Rubber Chemical Resistant Gloves

Natural Rubber Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Natural Rubber 
  • Length 12-1/2" 
  • Cuff Scallop 
Thickness
Please Select
Size
Please Select
Color
Please Select
Finish
Please Select
Application
Please Select
Lining
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Thickness
Size
Color
Finish
Application
Lining
Price
Qty
Please use Qty box to add item(s) to cart.
321
53 mil
10
Orange
Fish Handling, Work With Frozen Products, Handling Slippery Products
Unlined

$10.69 / pair

Enter location to check availability
Catalog Page #  2059 

Clearance Price $10.69 / pair

Price $11.25 / pair

Technical Specs

  • Material Natural Rubber
  • Length 12-1/2"
  • Thickness 53 mil
  • Size 10
  • Color Orange
  • Application Fish Handling, Work With Frozen Products, Handling Slippery Products
  • Lining Unlined
  • Cuff Scallop
321
53 mil
7
Orange
Fish Handling, Work With Frozen Products, Handling Slippery Products
Unlined

$3.15 / pair

Enter location to check availability
Catalog Page #  2059 

Clearance Price $3.15 / pair

Price $11.25 / pair

Technical Specs

  • Material Natural Rubber
  • Length 12-1/2"
  • Thickness 53 mil
  • Size 7
  • Color Orange
  • Application Fish Handling, Work With Frozen Products, Handling Slippery Products
  • Lining Unlined
  • Cuff Scallop
321
53 mil
8
Orange
Fish Handling, Work With Frozen Products, Handling Slippery Products
Unlined

$3.15 / pair

Enter location to check availability
Catalog Page #  2059 

Clearance Price $3.15 / pair

Price $11.25 / pair

Technical Specs

  • Material Natural Rubber
  • Length 12-1/2"
  • Thickness 53 mil
  • Size 8
  • Color Orange
  • Application Fish Handling, Work With Frozen Products, Handling Slippery Products
  • Lining Unlined
  • Cuff Scallop
321
53 mil
9
Orange
Fish Handling, Work With Frozen Products, Handling Slippery Products
Unlined

$3.15 / pair

Enter location to check availability
Catalog Page #  2059 

Clearance Price $3.15 / pair

Price $11.25 / pair

Technical Specs

  • Material Natural Rubber
  • Length 12-1/2"
  • Thickness 53 mil
  • Size 9
  • Color Orange
  • Application Fish Handling, Work With Frozen Products, Handling Slippery Products
  • Lining Unlined
  • Cuff Scallop
326220
Heavy Weight
10
Blue
Etched
Fish Handling, Handling Food, Handling Slippery Product
Knit

$9.04 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.04 / pair

Price $9.52 / pair

Technical Specs

  • Material Natural Rubber
  • Length 12-1/2"
  • Thickness Heavy Weight
  • Size 10
  • Color Blue
  • Finish Etched
  • Application Fish Handling, Handling Food, Handling Slippery Product
  • Lining Knit
  • Cuff Scallop
326227
Heavy Weight
7
Blue
Etched
Fish Handling, Handling Food, Handling Slippery Product
Knit

$3.20 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.20 / pair

Price $9.52 / pair

Technical Specs

  • Material Natural Rubber
  • Length 12-1/2"
  • Thickness Heavy Weight
  • Size 7
  • Color Blue
  • Finish Etched
  • Application Fish Handling, Handling Food, Handling Slippery Product
  • Lining Knit
  • Cuff Scallop
326228
Heavy Weight
8
Blue
Etched
Fish Handling, Handling Food, Handling Slippery Product
Knit

$3.20 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.20 / pair

Price $9.52 / pair

Technical Specs

  • Material Natural Rubber
  • Length 12-1/2"
  • Thickness Heavy Weight
  • Size 8
  • Color Blue
  • Finish Etched
  • Application Fish Handling, Handling Food, Handling Slippery Product
  • Lining Knit
  • Cuff Scallop
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More