Skip Content

DG
MAPA

Natural Rubber Latex Chemical Resistant Gloves, Knit Lining, Blue, Size 7, 1 PR

  • Item # 33E978
  • My Part #
  • Mfr. Model # 326227
  • Catalog Page # N/A
  • Catalog Group # G6935
  • UNSPSC # 46181504
Chemical Resistant Glove,Latex,7,Blue,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Natural Latex
Reinforced etched grip for safety. High resistance to abrasion. Textile support for comfort.
Natural Latex and Natural Latex Blend Gloves

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 12-18"
  • Glove Length 12-1/2"
  • Cuff Scallop
  • Lining Knit
  • Glove Size 7
  • Color Blue
  • Standards COMPLIANCE WITH CFR 21 177.2600; EN 388 4131
  • Application Fish Handling, Handling Food, Handling Slippery Product
  • Resists Liquids
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products