Skip Content

 
MAPA

Latex/Neoprene/Nitrile Disposable Gloves, Powder Free, 6 mil

Latex/Neoprene/Nitrile Disposable Gloves, Powder Free, 6 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Palm Thickness 6.00 mil 
  • Color Family Violets 
  • Material Latex/Neoprene/Nitrile 
  • Powdered/Powder Free Powder Free 
  • Latex Content Contains Latex 
  • Glove Finish Type Textured 
  • Cuff Rolled/Beaded 
  • Aloe Inner Surface No 
  • Ambidextrous/Hand-Specific Ambidextrous 
  • Metal Detectable No 
Size
Please Select
Length
Please Select
Glove Finish Location
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Glove Finish Location
Price
Qty
Please use Qty box to add item(s) to cart.
994 Box
L
10"
Fingers Only

$25.60 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $25.60 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size L
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
993
L
10"
Fully

$27.55 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $27.55 / pkg. of 100

Price $29.00 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size L
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
994 Bag
L
10-1/2"
Fingers Only

$31.02 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $31.02 / pkg. of 100

Price $32.65 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size L
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
983
L
11-1/2"
Fully

$26.74 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Clearance Price $26.74 / pkg. of 100

Price $28.15 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size L
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 11-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
994 Box
M
10"
Fingers Only

$25.60 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $25.60 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size M
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
993
M
10"
Fully

$27.55 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $27.55 / pkg. of 100

Price $29.00 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size M
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
994 Bag
M
10-1/2"
Fingers Only

$31.02 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $31.02 / pkg. of 100

Price $32.65 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size M
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
983
M
11-1/2"
Fully

$28.15 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $28.15 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size M
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 11-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
994 Box
S
10"
Fingers Only

$24.32 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Clearance Price $24.32 / pkg. of 100

Price $25.60 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size S
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
993
S
10"
Fully

$27.55 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $27.55 / pkg. of 100

Price $29.00 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size S
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
994 Bag
S
10-1/2"
Fingers Only

$32.65 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $32.65 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size S
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
983
S
11-1/2"
Fully

$26.74 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Clearance Price $26.74 / pkg. of 100

Price $28.15 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size S
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 11-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
994 Box
XL
10"
Fingers Only

$25.60 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $25.60 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size XL
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
993
XL
10"
Fully

$29.00 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $29.00 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size XL
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
994 Bag
XL
10-1/2"
Fingers Only

$32.65 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $32.65 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size XL
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 10-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
983
XL
11-1/2"
Fully

$26.74 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Clearance Price $26.74 / pkg. of 100

Price $28.15 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Violets
  • Size XL
  • Material Latex/Neoprene/Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 11-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More