Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAPA

10-1/2" Powder Free Unlined Textured Latex/Neoprene/Nitrile Disposable Gloves, Purple, Size XL, 100P

  • Item# 3NFH6
  • Mfr. Model# 994 Bag
  • Catalog Page# N/A
  • Catalog Group# E9175
  • UNSPSC# 46181504
10-1/2" Powder Free Unlined Textured Latex/Neoprene/Nitrile Disposable Gloves, Purple, Size XL, 100P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $32.65 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.88 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unique tripolymer blend of neoprene, nitrile, and natural rubber provides comfort, added strength, tear resistance, and chemical splash protection. Use for applications ranging from food preparation to pharmaceutical handling. Powder-free for no cross contamination.

View More

Technical Specs

  • Item Disposable Gloves
  • Material Latex/Neoprene/Nitrile
  • Size XL
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6.00 mil
  • Finger Thickness 6 mil
  • Cuff Thickness 6 mil
  • Length 10-1/2"
  • Glove Finish Type Textured
  • Glove Finish Location Fingers Only
  • Color Purple
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Special Features Chlorinated Internal Layer
  • Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Standards ASTM D 5712, EN 455-3, US Government 21 CFR 170-199 Specifications
  • Application Manufacturing of Medicines, Pharmaceutical Preparation, Research, Analysis and Handling of Precision Parts, Research, Analysis and Manipulation Of Precision Parts, Optical Processes
  • Resists Chemical Splash
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.