Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MAPA

11-1/2" Powder Free Unlined Natural Rubber Latex, Neoprene, Nitrile Disposable Gloves, Violet, Size

  • Item # 2VMF2
  • Mfr. Model # 983
  • Catalog Page # N/A
  • Catalog Group # D1827
  • UNSPSC # 46181504
11-1/2" Powder Free Unlined Natural Rubber Latex, Neoprene, Nitrile Disposable Gloves, Violet, Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Mapa TRILites® gloves are made of a blend of natural rubber, neoprene, and nitrile. Provide durability and chemical splash protection. Superior tactility and grip. Powder-free material prevents cross contamination.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex, Neoprene, Nitrile
  • Glove Size M
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil
  • Glove Length 11-1/2"
  • Glove Texture Location Palm and Fingers
  • Color Violet
  • Lining Unlined
  • Cuff Beaded
  • Disposable Glove Grade Food
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards US Government 21 CFR 170-199 Specifications
  • Application Laboratory, Research Facilities, Janitorial/Cleaning, Small Parts Assembly, Sorting Applications
  • Resists Chemical Splash
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.