Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MAPA

Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 4, High-Density Polyethylene Lining,

  • Item# 4TXJ7
  • Mfr. Model# 840
  • Catalog Page# N/A
  • Catalog Group# D1995
  • UNSPSC# 46181504
Natural Rubber Latex Cut Resistant Gloves, ANSI/ISEA Cut Level 4, High-Density Polyethylene Lining, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Cut Resistant Gloves
  • Coating Material Natural Rubber Latex
  • Lining High-Density Polyethylene
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Puncture Level 2
  • Color Blue/Gray
  • Cuff Knit
  • Size XL
  • ANSI Cut Grams 1845
  • Coating Coverage Palm
  • Coating Finish Rough
  • Cut Gunn
  • Thumb Style Straight
  • Finger Style Full
  • Gauge 13
  • Length 10-1/4"
  • Application Glass Handling, Post Injection Handling Of Hot Plastic Parts And Composite Materials, Waste Handling, Sorting And Treatment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.