Skip Content

 

MAPA Cut Resistant Gloves, Cut Level 2, Polyurethane Coating

4 products found with these common attributes:
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Color Gray
  • Cuff Knit
  • Gauge 13
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
Narrow your results by
Brand
1 Selected
ANSI/ISEA Puncture Level
Please Select
Glove Size
Please Select
Puncture Resistant
Please Select
Glove Coating Coverage
Please Select
Glove Length
Please Select
Application
Please Select

Brand

MAPA
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
ANSI/ISEA Puncture Level
Glove Size
Puncture Resistant
Glove Coating Coverage
Glove Length
Application
Price
Qty
Please use Qty box to add item(s) to cart.
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Gray, 2XL, PR 1
560
2
2XL
Yes
Full
10"
Metal Fabrication, Sheet Metal And Oil/Wet Jobs

$3.75 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.75 / pair

Web Price $28.00

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 2
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 2XL
  • Puncture Resistant Yes
  • Color Gray
  • Cuff Knit
  • Gauge 13
  • Glove Coating Coverage Full
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Length 10"
  • Application Metal Fabrication, Sheet Metal And Oil/Wet Jobs
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Gray, 7, PR 1
557
7
No
Handling And Sorting Small Sharp Parts; Finishing Work

$11.78 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.78 / pair

Web Price $19.05

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 7
  • Puncture Resistant No
  • Color Gray
  • Cuff Knit
  • Gauge 13
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Application Handling And Sorting Small Sharp Parts; Finishing Work
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Gray, 8, PR 1
557
8
No
Handling And Sorting Small Sharp Parts; Finishing Work

$11.78 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.78 / pair

Web Price $19.05

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 8
  • Puncture Resistant No
  • Color Gray
  • Cuff Knit
  • Gauge 13
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Application Handling And Sorting Small Sharp Parts; Finishing Work
Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 2 Lining, Gray, 9, PR 1
557
9
No
Handling And Sorting Small Sharp Parts; Finishing Work

$11.78 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $11.78 / pair

Web Price $19.05

Technical Specs

  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 9
  • Puncture Resistant No
  • Color Gray
  • Cuff Knit
  • Gauge 13
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Application Handling And Sorting Small Sharp Parts; Finishing Work
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms