Skip Content

 
MAPA

Cut Resistant Gloves, Polyurethane Coating

Cut Resistant Gloves, Polyurethane Coating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry/Light Oil 
  • Color Gray 
  • Cuff Knit Wrist 
Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
576
10

$21.57 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $21.57 / pair

Price $22.71 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 10
  • Color Gray
  • Cuff Knit Wrist
576
11

$6.30 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.30 / pair

Price $22.71 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 11
  • Color Gray
  • Cuff Knit Wrist
576
6

$3.15 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.15 / pair

Price $22.71 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 6
  • Color Gray
  • Cuff Knit Wrist
576
7

$6.30 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $6.30 / pair

Price $22.71 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 7
  • Color Gray
  • Cuff Knit Wrist
576
8

$22.71 / pair

Enter location to check availability
Catalog Page #  NA

Price $22.71 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 8
  • Color Gray
  • Cuff Knit Wrist
576
9

$21.57 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $21.57 / pair

Price $22.71 / pair

Technical Specs

  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size 9
  • Color Gray
  • Cuff Knit Wrist
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More