Skip Content

 
MAPA

Cut Resistant Gloves, Nitrile Coating, HDPE Cut Fibers Lining

Cut Resistant Gloves, Nitrile Coating, HDPE Cut Fibers Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ANSI/ISEA Cut Level
  • ANSI/ISEA Abrasion Level
  • Suggested Use Environment Oily 
  • Lining HDPE Cut Fibers 
  • Color Blue/Black 
  • Cuff Knit 
Coating Material
1 Selected
Size
Please Select

Your Filters:

Clear All
Coating Material
  • Nitrile 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Coating Material
Size
Price
Qty
Please use Qty box to add item(s) to cart.
582
Nitrile
10

$27.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.50 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining HDPE Cut Fibers
  • Size 10
  • Color Blue/Black
  • Cuff Knit
582
Nitrile
11

$27.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.50 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining HDPE Cut Fibers
  • Size 11
  • Color Blue/Black
  • Cuff Knit
582
Nitrile
7

$27.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.50 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining HDPE Cut Fibers
  • Size 7
  • Color Blue/Black
  • Cuff Knit
582
Nitrile
8

$27.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.50 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining HDPE Cut Fibers
  • Size 8
  • Color Blue/Black
  • Cuff Knit
582
Nitrile
9

$27.50 / pair

Enter location to check availability
Catalog Page #  NA

Price $27.50 / pair

Technical Specs

  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Coating Material Nitrile
  • Suggested Use Environment Oily
  • Lining HDPE Cut Fibers
  • Size 9
  • Color Blue/Black
  • Cuff Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More