Skip Content

 

MAPA Cut Resistant Gloves, Cut Level 4

1 product found with these common attributes:
  • ANSI/ISEA Cut Level 4
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Leather
  • Color Gray
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Length 9"
  • Application Automotive/Mechnical, Handling Untrimmed Parts, Sheet Metal
Brand
1 Selected

Brand

MAPA
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Price
Qty
Please use Qty box to add item(s) to cart.
Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, S, PR 1
832

$3.55 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.55 / pair

Web Price $25.80

Technical Specs

  • ANSI/ISEA Cut Level 4
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Leather
  • Color Gray
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Glove Length 9"
  • Application Automotive/Mechnical, Handling Untrimmed Parts, Sheet Metal
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More