Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAPA

Cleanroom Glv, Size 7,11 mil, PR, PK72

  • Item# 2TVF5
  • Mfr. Model# A10CR
  • Catalog Page# N/A
  • Catalog Group# D1478
  • UNSPSC# 42132203
Cleanroom Glv,Size 7,11 mil,PR,PK72 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $464.00 / pkg. of 72

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.35 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MAPA® cleanroom nitrile gloves provide protection and dexterity when handling a variety of organic solvents and chemicals. Case-hardened finish repels chemicals and resists punctures. Embossed tread grip on fingers and palms prevents slipping. Powder free for use in cleanrooms and controlled environments. Triple washed.

View More

Technical Specs

  • Item Cleanroom Gloves
  • Material Nitrile
  • ISO Class 5
  • Thickness 11 mil
  • Length 13"
  • Size 7
  • Class 100
  • Color Green
  • Cuff Flat
  • Hand Hand Specific
  • Finish Textured
  • Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
  • Application All Environments Requiring Low Particles And Extractables Levels With Resistance To Solvents, Puncture And Abrasion
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.