Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAPA

Cleanroom Gloves, Size 10,20 mil, PK72

  • Item# 2TVE7
  • Mfr. Model# E-194
  • Catalog Page# 2057
  • Catalog Group# D1477
  • UNSPSC# 42132203
Cleanroom Gloves,Size 10,20 mil,PK72 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $381.00 / pkg. of 72

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hand-specific for applications requiring a high level of dexterity and enhanced grip for handling wet and dry objects. Offer outstanding protection when mixing or handling chemicals. Large cuff allows easy donning and enables double gloving. Natural rubber, neoprene, and nitrile material provides added strength, tear resistance, and enhanced grip and dexterity.

View More

Technical Specs

  • Item Cleanroom Gloves
  • Material Tri-Polymer
  • ISO Class 4
  • Thickness 20 mil
  • Length 14"
  • Size 10
  • Class 10
  • Color Natural
  • Cuff Flat
  • Hand Hand Specific
  • Finish Textured
  • Standards Meets Or Exceeds 1.5% AQL In Accordance With ASTM D3577
  • Application Wafer Fabrication, Semiconductor Manufacturing, Acid Etching, Chemical Mixing, Handling And Transporting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.