Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MAPA

Clean Process Gloves, L, 6 mil, PK100

  • Item# 2TVG2
  • Mfr. Model# 984 CP
  • Catalog Page# 2057
  • Catalog Group# D1475
  • UNSPSC# 42132203
Clean Process Gloves,L,6 mil,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $45.00 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use MAPA® TRILites® 984 CP tripolymer clean process gloves in cleanrooms and controlled environments. Tripolymer natural rubber, neoprene, and nitrile material provides comfort, strength, tear resistance, chemical splash protection, enhanced grip, and dexterity. Smooth, lightly halogenated finish prevents tape and labels from sticking to gloves. Ambidextrous design allows for easy donning and double gloving. Powder free.

View More

Technical Specs

  • Item Clean Process Gloves
  • Material Tri-Polymer
  • ISO Class 6
  • Thickness 6 mil
  • Length 11-1/2"
  • Size L
  • Class 1000
  • Color Purple
  • Cuff Rolled
  • Hand Ambidextrous
  • Finish Halogenated
  • Standards Exceeds ASTM D3578, 21 CFR, 170-199
  • Application Pharmaceuticals Manufacturing, Medical Device Manufacturing, Biotech Research, Chip Assembly
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.