Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAPA

Neoprene Chemical Resistant Gloves, Heavy Weight Thickness, Knit Lining, Size 10, Black, PR 1

  • Item# 2MYY4
  • Mfr. Model# NL-339
  • Catalog Page# 2061
  • Catalog Group# D0544
  • UNSPSC# 46181504
Neoprene Chemical Resistant Gloves, Heavy Weight Thickness, Knit Lining, Size 10, Black, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $15.84 / pair

Price $16.67 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MAPA® ChemZoil® heavyweight neoprene glove protects against cuts, abrasions, organic solvents, oils, greases, and petrochemicals. Resists degradation. Excellent chemical resistance. Curved finger design and leakproof multilayer construction increases comfort and flexibility, and reduces hand fatigue. Soft knit lining absorbs perspiration. Rough nonslip grip. Meets FDA regulations for food contact.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Neoprene
  • Finish Rough
  • Thickness Heavy Weight
  • Length 14"
  • Cuff Pinked
  • Lining Knit
  • Size 10
  • Color Black
  • Supported / Unsupported Supported
  • Standards Compliance with 21 CFR, 170-199
  • Application Chemical Processing, Alkaline Units At Petroleum Refineries, Metal Plating Operations, Hazardous Material Handling, Hazmat and Chemical Spills
  • Resists Acids, Bases, Disinfectant, Oils, Greases, Hydrocarbons, Acetates, Glycol Ethers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.