Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAPA

Natural Rubber Latex Chemical Resistant Gloves, 45 mil Thickness, Knit Lining, Size 8, Blue, PR 1

  • Item# 2MYV3
  • Mfr. Model# LL-301
  • Catalog Page# 2059
  • Catalog Group# D0517
  • UNSPSC# 46181504
Natural Rubber Latex Chemical Resistant Gloves, 45 mil Thickness, Knit Lining, Size 8, Blue, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7.77 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.36 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Natural rubber latex coating on MAPA® Blue-Grip™ glove provides liquidproof chemical resistance with limited resistance to alcohols and ketones. Coating is firmly bonded to a reinforcing, heavy-duty, stretch-flex lining. Cotton knit lining offers comfort and insulation from heat and cold for limited directions. Glove resists abrasions, tears, cuts, and punctures. Curved finger and contoured palm design. Etched nonslip grip surface. Meets FDA regulations for food contact.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Natural Rubber Latex
  • Finish Smooth
  • Thickness 45 mil
  • Length 12"
  • Cuff Pinked
  • Lining Knit
  • Size 8
  • Color Blue
  • Supported / Unsupported Supported
  • Standards Compliance with 21 CFR, Parts 170-199
  • Application Food Processing, Handling Frozen Food, Hot Containers, Agricultural Chemicals, Glass Handling, Maintenance
  • Resists Acids, Bases, Disinfectant, Ketonic Solvents and Detergents
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.