Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAPA

Nitrile/Natural Rubber Latex Chemical Resistant Gloves, 26 mil Thickness, Flock Lining

  • Item# 2MYU3
  • Mfr. Model# AFR-282
  • Catalog Page# 2059
  • Catalog Group# D0522
  • UNSPSC# 46181504
Nitrile/Natural Rubber Latex Chemical Resistant Gloves, 26 mil Thickness, Flock Lining close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.74 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.26 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MAPA® Protector™ nitrile/rubber blend glove resists abrasions, cuts, tears, and punctures. Use this chemical-resistant glove in a wide range of applications involving most acids, alkalis, cutting oils, fats, alcohol, and grease. Heavy-duty, multipurpose glove is double dipped for reinforced strength. Two color, blue-over-green construction quickly indicates wear. Cotton flock lining makes donning gloves easier and absorbs perspiration. Embossed, nonslip grip adds traction to fingers and palm for holding wet or dry objects.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Nitrile/Natural Rubber Latex
  • Finish Smooth
  • Thickness 26 mil
  • Length 13"
  • Cuff Flat
  • Lining Flock
  • Size 9 to 9-1/2
  • Color Blue/Green
  • Supported / Unsupported Unsupported
  • Standards Compliance with 21 CFR, Parts 170-199
  • Application Chemical Processing, Acid Cleaning, Food Processing, Plant and Janitorial Maintenance
  • Resists Acids, Bases, Disinfectants, Ketonic Solvents
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.