Skip Content

 
MAPA

Butyl Chemical Resistant Gloves

Butyl Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Butyl 
  • Length 14" 
  • Color Black 
Thickness
Please Select
Size
Please Select
Finish
Please Select
Application
Please Select
Lining
Please Select
Cuff
Please Select
Supported / Unsupported
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Thickness
Size
Finish
Application
Lining
Cuff
Supported / Unsupported
Price
Qty
Please use Qty box to add item(s) to cart.
650
20 mil
10
Rough
Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
Knit
Pinked
Supported

$29.95 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.95 / pair

Price $99.05 / pair

Technical Specs

  • Material Butyl
  • Length 14"
  • Thickness 20 mil
  • Size 10
  • Color Black
  • Finish Rough
  • Application Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
  • Lining Knit
  • Cuff Pinked
  • Supported / Unsupported Supported
650
20 mil
7
Rough
Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
Knit
Pinked
Supported

$14.98 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $14.98 / pair

Price $99.05 / pair

Technical Specs

  • Material Butyl
  • Length 14"
  • Thickness 20 mil
  • Size 7
  • Color Black
  • Finish Rough
  • Application Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
  • Lining Knit
  • Cuff Pinked
  • Supported / Unsupported Supported
650
20 mil
8
Rough
Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
Knit
Pinked
Supported

$29.95 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.95 / pair

Price $99.05 / pair

Technical Specs

  • Material Butyl
  • Length 14"
  • Thickness 20 mil
  • Size 8
  • Color Black
  • Finish Rough
  • Application Manufacturing Paint, Resins, Varnish and Inks, Chemical Processing, Sampling, Hazardous Waste Cleanup
  • Lining Knit
  • Cuff Pinked
  • Supported / Unsupported Supported
651
25 mil
10
Formulating Paints, Varnishes, Resins and Inks; Sampling Chemicals; Handling and Repackaging Chemicals
Unlined
Rolled

$72.44 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $72.44 / pair

Price $76.25 / pair

Technical Specs

  • Material Butyl
  • Length 14"
  • Thickness 25 mil
  • Size 10
  • Color Black
  • Application Formulating Paints, Varnishes, Resins and Inks; Sampling Chemicals; Handling and Repackaging Chemicals
  • Lining Unlined
  • Cuff Rolled
651
25 mil
8
Formulating Paints, Varnishes, Resins and Inks; Sampling Chemicals; Handling and Repackaging Chemicals
Unlined
Rolled

$72.44 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $72.44 / pair

Price $76.25 / pair

Technical Specs

  • Material Butyl
  • Length 14"
  • Thickness 25 mil
  • Size 8
  • Color Black
  • Application Formulating Paints, Varnishes, Resins and Inks; Sampling Chemicals; Handling and Repackaging Chemicals
  • Lining Unlined
  • Cuff Rolled
651
25 mil
9
Formulating Paints, Varnishes, Resins and Inks; Sampling Chemicals; Handling and Repackaging Chemicals
Unlined
Rolled

$76.25 / pair

Enter location to check availability
Catalog Page #  NA

Price $76.25 / pair

Technical Specs

  • Material Butyl
  • Length 14"
  • Thickness 25 mil
  • Size 9
  • Color Black
  • Application Formulating Paints, Varnishes, Resins and Inks; Sampling Chemicals; Handling and Repackaging Chemicals
  • Lining Unlined
  • Cuff Rolled
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms