Skip Content

DG
MAPA

53.00 mil Natural Rubber Latex Chemical Resistant Gloves, Unlined Lining, Orange, Size 7, 1 PR

  • Item # 33E974
  • My Part #
  • Mfr. Model # 321
  • Catalog Page # N/A
  • Catalog Group # G6934
  • UNSPSC # 46181504
Natural Rubber Gloves,Size 7,Orange,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Natural Latex
Reinforced etched grip for safety. High resistance to abrasion. Textile support for comfort.
Natural Latex and Natural Latex Blend Gloves

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length Range 12-18"
  • Glove Texture Location Palm and Fingers
  • Glove Thickness 53.00 mil
  • Glove Length 12-1/2"
  • Cuff Scallop
  • Lining Unlined
  • Glove Size 7
  • Color Orange
  • Standards EN 388 4131; CE Cat. 2
  • Application Fish Handling, Work With Frozen Products, Handling Slippery Products
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products