Skip Content

DG
MAPA

35.00 mil Natural Rubber Latex Chemical Resistant Gloves, Black, Size 9, 1 PR

  • Item # 3RVY8
  • My Part #
  • Mfr. Model # 287
  • Catalog Page # N/A
  • Catalog Group # D0554
  • UNSPSC # 46181504
35.00 mil Natural Rubber Latex Chemical Resistant Gloves, Black, Size 9, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Natural Rubber Latex
  • Glove Length Range 19-24"
  • Glove Texture Location Smooth
  • Glove Thickness 35.00 mil
  • Glove Length 23"
  • Cuff Rolled
  • Lining Unlined
  • Glove Size 9
  • Color Black
  • Standards CE-0334, ASTM-3577, USDA
  • Application Tank Cleaning, Sandblasting, Fishing, Sanitation, Mini Environments, Chemical Applications, Agriculture Spraying, Mining
  • Special Features Contoured Fingers
  • Resists Chemicals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products