Skip Content

DG
MAPA

22.00 mil Nitrile Chemical Resistant Gloves, Unlined Lining, Green, Size 10, 1 PR

  • Item # 3RWE5
  • My Part #
  • Mfr. Model # A-14
  • Catalog Page # N/A
  • Catalog Group # F0477
  • UNSPSC # 46181504
Chemical Resistant Glove,22 mil,Sz 10,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Unlined Nitrile Gloves are suggested for use in most oils, fats, acids, caustics or alcohols. Tough Gator-HideĀ® finish resists chemical attack to outperform natural rubber, PVC and neoprene in a variety of aromatic, petroleum and chlorinated solvents. Rugged finish resists punctures, cuts, snags, abrasions and water permeability. Embossed Z-pattern grip gives you better handling when working with wet or dry materials.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Thickness 22.00 mil
  • Glove Length 14"
  • Cuff Flat
  • Lining Unlined
  • Glove Size 10
  • Color Green
  • Standards Compliance with 21 CFR, Parts 170-199
  • Application Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
  • Resists Abrasion,Cut,Puncture,Snag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products