Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
MAPA

15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 9, 1 PR

  • Item # 9NMK9
  • My Part #
  • Mfr. Model # A-15
  • Catalog Page # N/A
  • Catalog Group # E4986
  • UNSPSC # 46181504
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 9, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $0.57 / pair

Web Price $3.35

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.18 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unlined Nitrile Gloves are suggested for use in most oils, fats, acids, caustics or alcohols. Tough Gator-HideĀ® finish resists chemical attack to outperform natural rubber, PVC and neoprene in a variety of aromatic, petroleum and chlorinated solvents. Rugged finish resists punctures, cuts, snags, abrasions and water permeability. Embossed Z-pattern grip gives you better handling when working with wet or dry materials.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12-18"
  • Glove Thickness 15.00 mil
  • Glove Length 13"
  • Cuff Flat
  • Lining Unlined
  • Glove Size 9
  • Color Green
  • Standards Compliance with 21 CFR, Parts 170-199
  • Application Plating, Chemical Processing, Meat and Poultry Processing, Degreasing Operations, Solvent Washing, Acid Etching
  • Special Features Z-Pattern
  • Resists Abrasion,Cut,Puncture,Snag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.