Skip Content

DG
MAPA

13 Gauge Coated Gloves, Green

  • Item # 33E997
  • My Part #
  • Mfr. Model # 554
  • Catalog Page # N/A
  • Catalog Group # G6938
  • UNSPSC # 46181504
Coated Gloves,Nitrile,Size 10,Green,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Nitrile Foam Palm-Coated Gloves
Ultrane™
Gloves with lint-free liner for superior comfort and sensitivity. Coating provides excellent abrasion resistance, and grip.

View More

Technical Specs

  • Item Coated Gloves
  • Suggested Use Environment Dry/Light Oil
  • Gauge 13
  • Lining Knit
  • Color Green
  • Cuff Knit
  • Standards EN 388 4121; CAT 2 CE STANDARD
  • Application Metal Part Assembly, Screwing And Bolting; Precision Assembly, Sorting Small Parts
  • Resists Abrasions Cuts,Liquids
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms