Skip Content

WG
MAPA

12" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size 10, 100PK

  • Item # 33F034
  • My Part #
  • Mfr. Model # 980
  • Catalog Page # N/A
  • Catalog Group # G6945
  • UNSPSC # 46181504
Disposable Gloves,10,Nitrile,Blue,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

100% nitrile powder-free ambidextrous exam gloves. Offer excellent mechanical resistance, ideal in oily environments. Textured grip offers added safety when working in wet and dry conditions.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size 10
  • Powdered/Powder Free Powder Free
  • Palm Thickness 8.00 mil
  • Finger Thickness 8.00 mil
  • Cuff Thickness 8.00 mil
  • Glove Length 12"
  • Glove Texture Location Fingers Only
  • Color Blue
  • Lining Unlined
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards FDA 21 CFR 177.2600
  • Application Automotive/Mechanical Industry, Laboratory
  • Resists Chemical Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products