Skip Content

DG
MAPA

10" Powder Free Unlined Nitrile Disposable Gloves, Blue, Size 7, 100PK

  • Item # 33F041
  • My Part #
  • Mfr. Model # 997
  • Catalog Page # N/A
  • Catalog Group # G6946
  • UNSPSC # 46181504
Disposable Gloves,7,Nitrile,Blue,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Powder-free nitrile exam gloves contain no natural rubber latex proteins. Offer precision dexterity and excellent mechanical resistance. Ideal for food processing, laboratory work, and oily environments. Rolled cuff prevents tearing.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Nitrile
  • Glove Size 7
  • Powdered/Powder Free Powder Free
  • Palm Thickness 4.00 mil
  • Finger Thickness 4.00 mil
  • Cuff Thickness 4.00 mil
  • Glove Length 10"
  • Glove Texture Location Fingers Only
  • Color Blue
  • Lining Unlined
  • Cuff Rolled/Beaded
  • Disposable Glove Grade Exam,Medical
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Latex Free
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Standards FDA 21 CFR 177.2600
  • Application Automotive/Mechanical Industry, Food Industry, Laboratory
  • Resists Chemical Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products