Skip Content

WG
MAPA

10" Powder Free Unlined Natural Rubber Latex, Neoprene, Nitrile Disposable Gloves, Purple, Size S,

  • Item # 3NEZ9
  • My Part #
  • Mfr. Model # 993
  • Catalog Page # N/A
  • Catalog Group # E6460
  • UNSPSC # 46181504
Disposable Gloves,S,Purple,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Grab hold of objects and put a stop to slips and drops with TRILITES gloves. Tripolymer blend of natural rubber, neoprene, and nitrile protects against chemical splashes. This formula creates a unique outer finish, combining superior tactility and the ultimate grip. Powder-free material prevents cross contamination. Chlorinated finish makes donning easy.

View More

Technical Specs

  • Item Disposable Gloves
  • Disposable Glove Material Natural Rubber Latex, Neoprene, Nitrile
  • Glove Size S
  • Powdered/Powder Free Powder Free
  • Palm Thickness 6.00 mil
  • Finger Thickness 6.00 mil
  • Cuff Thickness 6.00 mil
  • Glove Length 10"
  • Glove Texture Location Palm and Fingers
  • Color Purple
  • Lining Unlined
  • Disposable Glove Grade Industrial
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Latex Content Contains Latex
  • Metal Detectable No
  • Sterile/Non-Sterile Non-Sterile
  • Application Research, Analysis and Handling of Precision Parts, Research, Analysis and Manipulation of Precision Parts, Optical Processes
  • Resists Chemical Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products