Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MANTUA

Twin Bed Base, Java Brown 18 ga. Structural Steel, Height 10"

  • Item# 6GGZ8
  • Mfr. Model# J10MB33
  • Catalog Page# 1573
  • UNSPSC# 56101515
Twin Bed Base, Java Brown 18 ga. Structural Steel, Height 10" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $144.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features 3 high-carbon angle cross supports with center leg and easy-to-adjust tabs to secure box spring and prevent slippage. Rigid system will not bend under stress. Flush-to-floor design prevents dust and debris from accumulating under bed. Sturdy 18-ga. structural steel construction with rustproof finish.

View More

Technical Specs

  • Item Bed Base
  • Size Twin
  • Color Java Brown
  • Material 18 ga. Structural Steel
  • Weight Capacity 500 lb.
  • Length 72"
  • Width 38"
  • Height 10"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.