Skip Content

DV
MANTUA

72" x 76" x 7-1/2" King Bed Base with 500 lb. Weight Capacity, Java Brown

  • Item # 6GGZ6
  • My Part #
  • Mfr. Model # J75MB66
  • Catalog Page # N/A
  • UNSPSC # 56101515
Bed Base,Capacity 500 lb.,King,76 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features 3 high-carbon angle cross supports with center leg and easy-to-adjust tabs to secure box spring and prevent slippage. Rigid system will not bend under stress. Flush-to-floor design prevents dust and debris from accumulating under bed. Sturdy 18-ga. structural steel construction with rustproof finish.

View More

Technical Specs

  • Item Bed Base
  • Size King
  • Color Java Brown
  • Material 18 ga. Structural Steel
  • Weight Capacity 500 lb.
  • Length 72"
  • Width 76"
  • Height 7-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.