ST
MANSFIELD

Toilet Bowl, Wall Mounting Style, Elongated, 1.2 to 1.6 Gallons per Flush

  • Item # 54DC87
  • My Part #
  • Mfr. Model # 1301
  • Catalog Page # N/A
  • UNSPSC # 30181511
Toilet Bowl, Wall Mounting Style, Elongated, 1.2 to 1.6 Gallons per Flush close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.6 lbs.
Country of Origin Colombia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Toilet Bowl
  • Mounting Style Wall
  • Bowl Shape Elongated
  • Gallons per Flush 1.2 to 1.6
  • Water Surface Area 9-7/8" x 11-7/8"
  • Bowl Height 17"
  • Bowl Width 15-5/8"
  • Bowl Depth 5-1/4"
  • For Use With Tank Type Top Spud Flushometer
  • Collection Erie
  • For Use With Mfr. Model Number FM-T2, FM-T6, FM-U8, FM-U1, FM-U5
  • Bolt to Seat Front 19-1/8"
  • Rim Height 17"
  • Trapway Dia. 1-7/8"
  • Rough-In 12"
  • Spud Connection Size 1-1/2"
  • Material Vitreous China
  • Color White
  • Standards ASME A112.19.2-2008/CSA B45.1-08
  • Manufacturers Warranty Length Limited Lifetime
  • Features Perfect for Clinical Applications, High Performance, High Efficiency, Chair Height for Maximum Comfort
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.