Navigation Menu New

Access My Account, Order History, Lists and more here.

54DC85 137.3173.WHT UNSPSC # 30181505

Tap image to zoom.

Roll over image to zoom.

Single Flush, Left Hand Trip Lever, Two Piece, Tank Toilet, Elongated

  • Item # 54DC85
  • Mfr. Model # 137.3173.WHT
  • UNSPSC # 30181505
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Floor-mount gravity-tank two-piece tank-and-bowl kits eliminate the need to select a separate tank and bowl and ensure compatibility between components. These fixtures allow components to be replaced individually if they break and ease handling during installation and maintenance. The bowl fastens to the floor for stability and has mounting holes for attaching a tank. These kits include a cover that fits atop the tank to keep out dust and debris.

Technical Specs

  • Item Tank Toilet
  • Toilet Product Type Tank Toilet
  • Toilet Mounting Style Floor
  • Toilet Bowl Shape Elongated
  • Brand and Series Toto Alto(R)
  • Number of Pieces Two Piece
  • Gallons per Flush 1.2
  • Flushing Method Gravity Fed
  • Flush Mode Single Flush
  • Flush Valve Type Included Manual
  • Flush Valve Location Concealed
  • Flush Handle Left Hand Trip Lever
  • Rough-In 12 in
  • Toilet Material Vitreous China
  • Color Family Whites
  • Insulated Tank No
  • Includes Toilet Tank Yes
  • Includes Flush Valve Cover No
  • ADA Compliance No
  • Manufacturers Warranty Length Lifetime
  • Weight Capacity 300 lb
  • Water Surface Area 9-7/8 in x 11-7/8 in
  • Rim Height 15 1/8 in
  • Trapway Dia. 2 in
  • Collection Alto
  • Color White
  • Features Elongated Front, Chair Height for Maximum Comfort, Glazed Trapway, Pilot Operated Fill Valve
  • Includes Toilet Bowl
  • Includes Seat No
  • Bowl Mfr. Model Number 137210040
  • Tank/Flush Valve Mfr. Model Number 317310000
  • Standards ASME A112.19.2/CSA B45.1

Floor-mount gravity-tank two-piece tank-and-bowl kits eliminate the need to select a separate tank and bowl and ensure compatibility between components. These fixtures allow components to be replaced individually if they break and ease handling during installation and maintenance. The bowl fastens to the floor for stability and has mounting holes for attaching a tank. These kits include a cover that fits atop the tank to keep out dust and debris.

Back to Top