Navigation Menu New

Access My Account, Order History, Lists and more here.

54DC86 2018HBNS-1 UNSPSC # 30181504

Tap image to zoom.

Roll over image to zoom.

Mansfield, Grand Isle Series, 22 in x 18 1/8 in, Porcelain, Bathroom Sink

  • Item # 54DC86
  • Mfr. Model # 2018HBNS-1
  • UNSPSC # 30181504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.

Technical Specs

  • Item Bathroom Sink
  • ADA Compliance Yes
  • Back Splash Height 4 in
  • Bowl Depth 5 1/2 in
  • Bowl Length 22 in
  • Bowl Shape Rectangular
  • Bowl Size 22 in x 18 1/8 in
  • Bowl Width 18 1/8 in
  • Color White
  • Drain Opening 1 3/4 in
  • Faucet Hole Dia. 4 in
  • Faucet Installation Style Single Hole
  • Finish Unfinished
  • Includes Single Hole Faucet Center
  • Includes Back Splash Yes
  • Includes Basket Strainer No
  • Includes Drain Pipe No
  • Includes Faucet No
  • Includes Installation Hardware No
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor
  • Ligature Resistant No
  • Manufacturers Warranty Length Lifetime
  • Mounting Location - Faucet Deck
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 1
  • Overall Height 12 in
  • Overall Length 22 in
  • Overall Width 18 1/8 in
  • Plumbing Brand Mansfield
  • Series Grand Isle
  • Sink Material Porcelain
  • Standards ASME A112.19.2-2008, CSA B45.1-08

Wall-mounted, one-person bathroom sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles. Sinks are mounted to and supported by a wall to save space with room below sink for storage.

Back to Top