Skip Content

DV
MANPLOW

Snow Shovel, HDPE Blade Material, 44" Blade Width, 15" Blade Height

  • Item # 19RZ92
  • My Part #
  • Mfr. Model # REV44-U
  • Catalog Page # 993
  • UNSPSC # 27112004
Snow Shovel,HDPE Blade,15x44In,Hndl 48In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

U-shaft handle design provides extra leverage for moving large amounts of snow with the extra-wide blade.

View More

Technical Specs

  • Item Snow Shovel
  • Blade Material HDPE
  • Blade Width 44"
  • Blade Height 15"
  • Handle Length 48"
  • Handle Type U-Shape
  • Handle Material Steel and Aluminum
  • Handle Grip - Snow Shovels and Snow Pushers U Handle
  • Item - Snow Removal Grouping Snow Shovel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.