Skip Content

DV
MANPLOW

Snow Shovel,HDPE Blade,15x36In,Hndl 48In

  • Item # 19RZ91
  • My Part #
  • Mfr. Model # REV36-U
  • Catalog Page # 1037
  • UNSPSC # 27112004
Snow Shovel,HDPE Blade,15x36In,Hndl 48In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

U-shaft handle design provides extra leverage for moving large amounts of snow with the extra-wide blade.

View More

Technical Specs

  • Item Snow Shovel
  • Blade Material HDPE
  • Blade Width 36"
  • Blade Height 15"
  • Handle Length 48"
  • Handle Type U-Shape
  • Handle Material Steel and Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.