Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MANPLOW

Snow Pusher, 36 In.

  • Item# 9XG65
  • Mfr. Model# Pro36
  • Catalog Page# 1267
  • UNSPSC# 27112004
Snow Pusher,36 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Snow Pusher
  • Blade Material Aluminum w/HDPE Wear Strip
  • Blade Width 36"
  • Blade Height 16"
  • Handle Length 48"
  • Handle Type Continuous U-Shape
  • Handle Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms