Skip Content

NC
MANPLOW

Replacement Blade, HDPE Blade Material, 24" Blade Width, 2" Blade Height

  • Item # 49AH09
  • My Part #
  • Mfr. Model # FURYEGE24
  • Catalog Page # 993
  • UNSPSC # 27112004
Replacement Blade,HDPE Blade,24" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Manplow® Pro Fury Snow Pusher EZ-Glide Edge Replacement allows you to coast over cement seams, pavers and decking without scratching. This edge is made from durable HDPE material; making it possible to remove heavy snow by pushing or shoveling. Replacement blade is easy to assembly by fastening bolts to the blade. For use with Manplow® Pro Fury Snow Pushers, sold separately.

View More

Technical Specs

  • Item Replacement Blade
  • Blade Material HDPE
  • Blade Width 24"
  • Blade Height 2"
  • Item - Snow Removal Grouping Replacement Blade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.