Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MANITOWOC

Ice/Water Dispenser, Nugget, 261 lb

  • Item# 10L471
  • Mfr. Model# RNS-20A
  • Catalog Page# 3748
  • UNSPSC# 24131901
Ice/Water Dispenser,Nugget,261 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8,829.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 198.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This countertop model is designed to keep a small footprint while dispensing ice and water.

• NSF, CE Certified and UL Listed

View More

Technical Specs

  • Item Ice/Water Dispenser
  • Ice Machine Style Countertop
  • Ice Production per Day 325 lb.
  • Ice Storage Capacity 20 lb.
  • Cube Size 3/8" to 1/2"
  • Cube Type Nugget
  • Condenser Cooling Air
  • Color Stainless Steel/Black
  • Defrost Automatic
  • Cleaning System Manual
  • Inlet Size 3/8" FPT
  • Drain Size 3/4"
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 15
  • Refrigerant R-404A
  • Overall Height 42"
  • Overall Width 16-1/4"
  • Overall Depth 24"
  • Includes Water / Ice Dispenser / legs not included
  • Warranty 2 yr. Parts and Labor, 3 yr. (5 yr. Total) Parts Coverage on Ice Machine Compressor
  • Standards cULus Listed, NSF, CE, EnerLogic, ISO 9001:2008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.