Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MANITOWOC

Ice Machine, Undercounter, Dice, 271 lb

  • Item# 10L442
  • Mfr. Model# UD-0310W
  • Catalog Page# 3748
  • UNSPSC# 24131901
Ice Machine,Undercounter,Dice,271 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,575.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 211.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 271 lb.
  • Ice Storage Capacity 100 lb.
  • Cube Size 7/8" x 7/8" x 7/8"
  • Cube Type Dice
  • Condenser Cooling Water
  • Color Stainless Steel/Black
  • Defrost Automatic
  • Cleaning System Manual
  • Inlet Size 3/8" FPT
  • Drain Size 1/2" FPT
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 15
  • Refrigerant CFC-Free R-404A
  • Door Hinge Top
  • Door Type Slide
  • Overall Height 38-1/2"
  • Overall Width 30"
  • Overall Depth 28"
  • Includes Ice Scoop, 6" Adjustable Legs, Plug
  • Warranty 5 yr. Parts and 5 yr. Labor Coverage on Ice Machine Evaporator, 5 yr. Parts and 3 yr. Labor Coverage on Ice Machine Compressor, 3 yr. Parts-and-Labor Coverage on All Other Components
  • Standards cULus Listed, CE, NSF, AHRI Certified, CA Low Lead, ISO 9001:2008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.