Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MANITOWOC

Ice Machine, Undercounter, Octagon, 53 lb

  • Item# 10L428
  • Mfr. Model# SM-50A
  • Catalog Page# 3748
  • UNSPSC# 24131901
Ice Machine,Undercounter,Octagon,53 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,381.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 110.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial Ice Machines, Bins, and Dispensers

• Octagon: hard, clear, 8-sided 1-3/8" cubes Dice: hard, clear, rhomboid 7/8" cube; 48 cubes/lb. Half-dice: hard, clear, rhomboid cube, 3/8" x 1-1/8" x 1-7/8"; 96 cubes/lb. Nugget: soft, chewable 310" x 310" x 1/2" cubes dispense without hand scooping; slow to melt, less drink dilution
Stainless finish with clear coating provides superior corrosion resistance and resists fingerprints and dirt.
Ice machines are ENERGY STAR® qualified.
Ice Machines, Built-In Undercounter
Compact machines for small-volume ice production. No. 10L428 is designed for boardrooms, conference rooms, or business lunch areas. Built-in or freestanding capability. Features multifunction control panel with delay, integral filtration, and oversize, lighted bin opening. Other models are sized for coffee shops, stadium boxes, break areas, or areas with limited floor space or height.

View More

Technical Specs

  • Item Ice Machine
  • Ice Machine Style Undercounter
  • Ice Production per Day 53 lb.
  • Ice Storage Capacity 25 lb.
  • Cube Size 1-3/8" x 1-3/8"
  • Cube Type Octagon
  • Condenser Cooling Air
  • Color Stainless Steel/Black
  • Defrost Automatic
  • Cleaning System Manual
  • Inlet Size 1/4"
  • Drain Size 3/4"
  • Cord Length 6 ft.
  • Voltage 115V
  • Hz 60
  • Amps 15
  • Refrigerant CFC-Free R-134A
  • Door Hinge Right
  • Door Type Swing
  • Overall Height 33-1/2"
  • Overall Width 14-3/4"
  • Overall Depth 22-3/4"
  • Includes Water Filter, Plug, Ice Scoop
  • Warranty 3 yr. Commercial Parts and Labor, 1 yr. Residential
  • Standards cULus Listed, EnerLogic, ISO 9001:2008
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Good quality machine. Very attractive appearance. Easy installation. Makes plenty of ice for our staff of 50. This is the 5th machine we have in our facilities. Definitely recommend. November 13, 2014
  • 2016-07-27 T21:27:09.032-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10L428, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.