Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MANITOWOC

Screw Cap,8" x 16"

  • Item # 50PG46
  • My Part #
  • Mfr. Model # 5005423
  • Catalog Page # N/A
  • UNSPSC # 0
Screw Cap,8" x 16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Screw Cap, 8" x 16"
  • For Use With Mfr. Model Number RNS012A, SN020AT, SN020A, SN012AT, SN012A, RNS20ATS, RNS20AT, RNS20A, RNS12AT, RNS12A, RNS020A
  • Fits Brand Manitowoc Ice
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.