Skip Content

TP
MANITOWOC

Modular Ice Maker, Ice Production per Day: 1790 lb., 48" W X 29-1/2" H X24-1/2" D

  • Item # 49T933
  • My Part #
  • Mfr. Model # IY-1805W
  • Catalog Page # 3002
  • UNSPSC # 23181803
Ice Maker,29-1/2" H,Makes 1790 lb.,Water close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,837.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 321.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for movie theaters and other high-volume applications. Programmable ice production with continuous diagnostics keep ice stocked and machine operational. 24-hr. maintenance and diagnostic feedback on easy-read, blue display. Food zone is easy to clean. Stainless finish with clear coating provides superior corrosion resistance and resists fingerprints and dirt.

• Half-dice: hard, clear, rhomboid cube, 3/8" x 1-1/8" x 7/8"; 96 cubes/lb.
• On/Off time or ice volume programs
• Fit on top of Ice Storage Bins (sold separately)

View More

Technical Specs

  • Item - Ice Machines Ice Maker
  • Ice Machine Style Modular
  • Ice Machine Storage Capacity Does Not Store Ice
  • Ice Production per Day 1790 lb.
  • Cube Type Half Dice
  • Condenser Cooling - Ice Machines Water
  • Control Type - Ice Dispensers Not a Dispenser
  • Voltage - Ice Machines 208/230V
  • Overall Height - Ice Machines 29-1/2"
  • Overall Width - Ice Machines 48"
  • Overall Depth - Ice Machines 24-1/2"
  • Water Supply Connection Type 3/8" FPT
  • Item Ice Maker
  • Color Stainless Steel/Black
  • Cord Length No cord included
  • Amps 22.4
  • Includes Ice Machine Head Only
  • Agency Compliance NSF, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.