Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MANITOWOC

Modular, Ice Production per Day: 1170 lb. D

  • Item # 49T925
  • My Part #
  • Mfr. Model # IY-1205W
  • Catalog Page # N/A
  • UNSPSC # 23181803
Modular, Ice Production per Day: 1170 lb. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Ice Machine Style Modular
  • Ice Production per Day 1170 lb.
  • Cube Type Half Dice
  • Item Ice Machine
  • Color Stainless Steel/Black
  • Amps 25
  • Includes Ice Machine Head Only
  • Agency Compliance NSF, UL
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products