Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MANITOWOC

Modular Ice Maker, Ice Production per Day: 1840 lb., 48" W X 29-1/2" H X24-1/2" D

  • Item # 49T930
  • My Part #
  • Mfr. Model # ID-1802A
  • Catalog Page # 3002
  • UNSPSC # 23181803
Modular Ice Maker, Ice Production per Day: 1840 lb., 48" W X 29-1/2" H  X24-1/2" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for movie theaters and other high-volume applications. Programmable ice production with continuous diagnostics keep ice stocked and machine operational. 24-hr. maintenance and diagnostic feedback on easy-read, blue display. Food zone is easy to clean. Stainless finish with clear coating provides superior corrosion resistance and resists fingerprints and dirt.

• Dice: hard, clear, rhomboid 7/8" cube; 48 cubes/lb.
• On/Off time or ice volume programs
• Fit on top of Ice Storage Bins (sold separately)

View More

Technical Specs

  • Item - Ice Machines Ice Maker
  • Ice Machine Style Modular
  • Ice Machine Storage Capacity Does Not Store Ice
  • Ice Production per Day 1840 lb.
  • Cube Type Dice
  • Condenser Cooling - Ice Machines Air
  • Control Type - Ice Dispensers Not a Dispenser
  • Voltage - Ice Machines 208/230V
  • Overall Height - Ice Machines 29-1/2"
  • Overall Width - Ice Machines 48"
  • Overall Depth - Ice Machines 24-1/2"
  • Water Supply Connection Type 3/8" FPT
  • Item Ice Maker
  • Color Stainless Steel/Black
  • Amps 23.8
  • Includes Ice Machine Head Only
  • Agency Compliance NSF, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products