Skip Content

WV
MANITOWOC

Modular Ice Maker, Ice Production per Day: 1515 lb., 48" W X 26-1/2" H X24-1/2" D

  • Item # 49T927
  • My Part #
  • Mfr. Model # ID-1403W
  • Catalog Page # N/A
  • UNSPSC # 23181803
Ice Maker,26-1/2" H,Makes 1515 lb.,Water close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Ice Machines Ice Maker
  • Ice Machine Style Modular
  • Ice Machine Storage Capacity Does Not Store Ice
  • Ice Production per Day 1515 lb.
  • Cube Type Dice
  • Condenser Cooling - Ice Machines Water
  • Control Type - Ice Dispensers Not a Dispenser
  • Voltage - Ice Machines 208/230V
  • Overall Height - Ice Machines 26-1/2"
  • Overall Width - Ice Machines 48"
  • Overall Depth - Ice Machines 24-1/2"
  • Water Supply Connection Type 3/8" FPT
  • Item Ice Maker
  • Color Stainless Steel/Black
  • Amps 16.9
  • Includes Ice Machine Head Only
  • Agency Compliance NSF, UL
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Related Products