Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MANITOWOC

Modular Ice Maker, Ice Production per Day: 1100 lb., 30" W X 26-1/2" H X24-1/2" D

  • Item # 49T919
  • My Part #
  • Mfr. Model # ID1106W
  • Catalog Page # N/A
  • UNSPSC # 23181803
Modular Ice Maker, Ice Production per Day: 1100 lb., 30" W X 26-1/2" H  X24-1/2" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item - Ice Machines Ice Maker
  • Ice Machine Style Modular
  • Ice Machine Storage Capacity Does Not Store Ice
  • Ice Production per Day 1100 lb.
  • Cube Type Dice
  • Condenser Cooling - Ice Machines Water
  • Control Type - Ice Dispensers Not a Dispenser
  • Voltage - Ice Machines 208/230V
  • Overall Height - Ice Machines 26-1/2"
  • Overall Width - Ice Machines 30"
  • Overall Depth - Ice Machines 24-1/2"
  • Water Supply Connection Type 3/8" FPT
  • Item Ice Maker
  • Color Stainless Steel/Black
  • Amps 8.5
  • Includes Ice Machine Head Only
  • Agency Compliance NSF, UL
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products