Skip Content
TP
MANCOMM

Regulations Book,Number of Pages 758

  • Item # 52TD55
  • My Part #
  • Mfr. Model # 51B-001-17
  • Catalog Page # N/A
  • UNSPSC # 55101524
Regulations Book,Number of Pages 758 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $104.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Regulations Book
  • Safety Training and Reference Material Subject General Safety Training
  • Safety Training and Reference Material Title Regulatory Compliance
  • Language English
  • Video Length No Video
  • Height 8-1/2"
  • Width 11"
  • Depth 1-1/2"
  • Provides Regulations for Compliance with OSHA 29 CFR 1910 General Industry
  • Book Description The Book Contains All Cal-OSHA General Industry Safety Orders, As Well As A Selection of Electrical Regulations. Formatted with RegLogic(R), Our Reader Friendly Approach to Regulations, the Crucial Information Provided In the Book is Easy to Understand, Allowing You to Stay Safe and Compliant Without Confusion
  • For Use With Educational Purposes
  • Regulations Covered Sections from Chapter 3.2, Cal/OSHA recordkeeping
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.