Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MALLORY

10" Rubber, Straight Window Washer and Squeegee, 1 EA

  • Item# 14G868
  • Mfr. Model# 4-10NY-E
  • Catalog Page# N/A
  • UNSPSC# 47121803
10" Rubber, Straight Window Washer and Squeegee, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $21.99 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.45 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The soft sponge head provides smooth, even washing, while the squeegee side helps you finish the job thoroughly and cleanly. The telescoping handle helps you clean hard-to-reach and larger areas without a ladder or stepstool.

View More

Technical Specs

  • Item Window Washer and Squeegee
  • Color Blue/Silver
  • Blade Length 10"
  • Blade Height 1/2"
  • Squeegee Blade Count Single
  • Blade Style Straight
  • Blade Material Rubber
  • Handle Length 49" to 84"
  • Handle Material Aluminum
  • Connection Type Threaded
  • Chemical Resistant Yes
  • Application Glass
  • Includes Scrubbing Sponge and Squeegee Blade
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.