Skip Content

ST
MALCO

Hog Ring Pliers, Ring Size: 1-7/16", Capacity: 9 ga. and 7 ga., Overall Length: 20", Wire Cutter: No

  • Item # 10Z842
  • My Part #
  • Mfr. Model # HRP5
  • Catalog Page # N/A
  • UNSPSC # 27112110
Hog Ring Pliers,20",9 ga close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $317.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial-grade Hog Ring Pliers 9-Gauge with Magazine helps ensure uninterrupted operation to quickly install 9 ga. rings along a chain link fence. The long handles, designed for leverage and reach, help save time and effort. The 25-count strips of collated rings can be loaded from either direction while the plunger feed automatically sets up each ring. The pliers’ clinching mechanism brings the ring forward to help provide easy access to tension wire and fence. For safe and convenient storage, the magazine folds down. Compatible with Malco 9 ga. collated aluminum rings and Malco 9 ga. steel rings (both sold separately). Suitable for attaching tension wire to chain link fencing.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Hog Ring Pliers
  • Item Hog Ring Pliers
  • Ring Size 1-7/16"
  • Capacity 9 ga. and 7 ga.
  • Overall Length 20"
  • Wire Cutter No
  • Tether Capable Not Tether Capable
  • Plier Style With Magazine
  • Handle Design High Leverage
  • Material Steel
  • Features Automatic Plunger Feed, Fold-down Magazine Holds 25-Count Strips
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.