Skip Content
C3
MALCO

30-PC HVAC Tool Kit

  • Item # 10Z846
  • My Part #
  • Mfr. Model # DSKR
  • Catalog Page # N/A
  • UNSPSC # 27113201
General Hand Tool Kit,No. of Pcs. 30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $869.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Tool Kit Product Grouping Tool Kits
  • Tool Families Included Awls and Scribers, Cutting Tools, Drilling, Extracting, and Tapping Tools, Hex and Torx Keys, Measuring Tools, Nut Drivers and Nutsetters, Screwdrivers, Striking Tools, Miscellaneous Tools
  • Item HVAC Tool Kit
  • Number of Pieces 30
  • Number of Awls and Scribers 2
  • Number of Cutting Tools 6
  • Number of Drilling, Extracting, and Tapping Tools 1
  • Number of Hex and Torx Keys 7
  • Number of Measuring Tools 2
  • Number of Nut Drivers and Nutsetters 2
  • Number of Screwdrivers 1
  • Number of Striking Tools 2
  • Number of Miscellaneous Tools 8
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Tool Storage Included Yes
  • Tool Storage Type Included Bag
  • Awls and Scribers Included 1/8", 7/32" Scratch Awls
  • Cutting Tools Included Aviation Snips Left, Right, and Bulldog, 14" Aluminum Pattern Snip, TurboShear, 6" Reciprocating Saw Blade 24T
  • Drilling, Extracting, and Tapping Tools Included Hole Cutter
  • Hex and Torx Keys Included Hex Key Set
  • Measuring Tools Included 16 ft. Magnetic Tape Measure, Torpedo Level
  • Nut Drivers and Nutsetters Included 1/4", 5/16" Nut Drivers
  • Screwdrivers Included 6-in-1 Multibit Phillips
  • Striking Tools Included Dead Blow, Setting Hammers
  • Miscellaneous Tools Included 5-Pipe Crimper, Snap Lock Punch, Hand Notcher, Hand Seamer, Folding Tool, Divider, Offset Duct Stretcher, Tie Tool
  • Includes (100 Ea.) Zip-Ins and Bit-Tips
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.