Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MAKITA

Cordless Flashlight, Fluorescent

  • Item# 4NNN6
  • Mfr. Model# BML184
  • Catalog Page# 868
  • UNSPSC# 39111702
Cordless Flashlight,Fluorescent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cordless Flashlight
  • Voltage 18.0
  • Battery Included / Bare Tool Bare Tool
  • Lamp Type Fluorescent
  • Focus Fixed
  • Water Penetration Rating Not Rated
  • Number of Batteries 1
  • Replacement Lamps Mfr. No. SM00000050
  • Switch Type Push Button
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.