Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MAKITA

Cordless Rotary Hammer, 36.0 Voltage, 0 to 4800 Blows per Minute, Bare Tool

  • Item# 40K990
  • Mfr. Model# XRH05Z
  • Catalog Page# 867
  • UNSPSC# 27112705
Cordless Rotary Hammer, 36.0 Voltage, 0 to 4800 Blows per Minute, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $452.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.21 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile model lets you select hammering mode only, rotation only, or hammering with rotation. SDS-PLUS shank rotates 360° with 40 different positions. The torque limiting clutch disengages gears if the bit binds to help prevent tool damage. Uses two No. 4NNN2 batteries, sold separately.

View More

Technical Specs

  • Cordless Rotary Hammers Product Grouping Cordless Rotary Hammers
  • Item Cordless Rotary Hammer
  • Battery Included / Bare Tool Bare Tool
  • Voltage 36.0
  • Chuck Type SDS Plus
  • Cordless Tool Battery Type Li-Ion
  • Blows per Minute 0 to 4800
  • No Load RPM 0 to 1200
  • Brushless Motor No
  • Series LXT
  • Stop Rotation Yes
  • Capacity in Concrete 1"
  • Solid Bit Capacity 1"
  • Core Bit Capacity 1"
  • Impact Energy 1.5 ft.-lb.
  • Battery Included No
  • Battery Pack Replacement 4NNN2
  • Handle Type D-Handle
  • Tool Length 13-3/4"
  • Tool Weight 9.3 lb.
  • Includes Tool Only
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.